missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Fabric ESD Chair - High Bench Height with Medium Back, Seat Tilt, Chrome Foot Ring, and ESD Casters in ESD Fabric

Catalog No. 14000478
Change view
Click to view available options
With Armrest:
No
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. With Armrest
14000478 No
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14000478 Supplier Fisherbrand™ Supplier No. FESD32MBFBT
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions

Fisherbrand™ Fabric ESD Chairs with Medium Back are height adjustable for 42 in. work surfaces & feature ergonomic adjustments & electro-static components such as fabric & self-braking casters. Chairs with Medium Back are manufactured to ensure proper grounding for static sensitive applications.

  • Medium Back
  • Adjustable from 26.25-36 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • Locking seat tilt
  • Chrome adjustable foot ring
  • Electro-static dissipating components to ensure proper grounding
  • Cast-aluminum base
  • Dual-wheel, self-braking, non-marring ESD casters suitable for hard floors
  • Electro-static dissipating fabric
  • Meets ANSI/ESD STM12.1-2013

Specifications

With Lumbar Support Yes
Autoclavable Not Autoclavable
With Armrest No
Weight (English) 38 lb.
Includes Round tube chrome foot ring with internal lock
Seat Material Polyurethane foam, heavy-duty ESD fabric
Seat Tilt Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place
Base Material Polished Cast Aluminum
Load Bearing Capacity (English) 300 lb.
With Backrest Yes
Seating Height High Bench Height
Load Bearing Capacity (Metric) 136 kg
Adjustable Yes
Color Blue
Back Style Standard
Adjustable (Height) 26.25 to 36 in.
Certifications/Compliance ANSI/ESD-STM-12.1-2006
Material Fabric
Seating Type High Bench Height
Show More Show Less