missing translation for 'onlineSavingsMsg'
Learn More

Wells Lamont™ FlexTech™ Hi-Vis Synthetic Knit Palm Coated Gloves

Catalog No. 19148853
Change view
Click to view available options
Size:
2X-Large
Medium
X-Large
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19148853 2X-Large
19148852 X-Large
19148850 Medium
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19148853 Supplier Wells Lamont™ Supplier No. Y9239TXXL

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Provide additional protection in high wear/high risk areas of hand. FlexTech™ Hi-Vis Synthetic Knit Palm Coated Gloves are light weight gloves that offer great awareness in the workplace.

  • Can be used in temperatures from -70°F to 300°F
  • Can handle dry ice for short periods of time
  • Hi-Vis green light weight synthetic knit shell
  • Latex palm provides outstanding grip
  • Knit wrist construction prevents dirt and debris from directly contacting the hand
  • Non-slip surface allows workers to work more efficiently and increase their grip
  • The open, uncoated back circulates air, allowing hands to breathe and keeping them cool and comfortable
  • ANSI Level A3 cut resistance

Specifications

Coating Material Latex
Color Lime Green
Cut Resistance Rating ANSI A3
Latex Free No
Powdered Powder Free
Product Type Synthetic Knit Shell
Size 2X-Large
Sterility Non-sterile
Temperature (English) Max. 300°F
Temperature (Metric) Max 148.89°C
For Use With (Application) Cold Temperatures
Puncture Rating ANSI/ISEA 105-16 Level 1
Tear Rating 3
Temperature (English) Min -70°F
Temperature (Metric) Min. -56.67°C
Show More Show Less