missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Wells Lamont™ FlexTech™ Hi-Vis Synthetic Knit Palm Coated Gloves
Provide additional protection in high wear/high risk areas of hand. FlexTech™ Hi-Vis Synthetic Knit Palm Coated Gloves are light weight gloves that offer great awareness in the workplace.
Supplier: Wells Lamont™ Y9239TL
Description
- Can be used in temperatures from -70°F to 300°F
- Can handle dry ice for short periods of time
- Hi-Vis green light weight synthetic knit shell
- Latex palm provides outstanding grip
- Knit wrist construction prevents dirt and debris from directly contacting the hand
- Non-slip surface allows workers to work more efficiently and increase their grip
- The open, uncoated back circulates air, allowing hands to breathe and keeping them cool and comfortable
- ANSI Level A3 cut resistance
Specifications
| Latex | |
| ANSI A3 | |
| Powder Free | |
| Large | |
| 300°F | |
| Cold Temperatures | |
| 3 | |
| -56.67°C |
| Lime Green | |
| No | |
| Synthetic Knit Shell | |
| Non-sterile | |
| 148.89°C | |
| ANSI/ISEA 105-16 Level 1 | |
| -70°F |