missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pyramex Safety Products Hi-Vis, Snap Front Safety Vest
Description
- Hi-Vis solid polyester
- Metal snap front closure
- Metal grommets on upper front collar trim
- Reach thru pocket on back with zipper closures
- Flashlight pocket
- Mic tabs
- Reinforced D-ring slot
Specifications
Specifications
| Color | Lime |
| Size | X-Large |
| Material | Polyester |
| Includes | Flashlight pocket, Mic tab, Reinforced D-ring slot, Metal grommets |
| No. of Pockets | 4 Inside, 10 Outside |
| Tape Type | 2 in. silver reflective tape, 4 in. contrasting color trim |
| Closure Type | Snap Front |