missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Wells Lamont™ FlexTech™ Y9236 Cool Series Nitrile-Coated Hi-Vis Gloves
Description
- Hi-vis, cut-resistant shell improves visibility and ensures workers' compliance
- Reinforced thumb crotch with aramid fiber stitching
- Knit wrist prevents dirt and debris from entering the glove
- 15-gauge seamless knit construction
- Blend of high performance and cooling fibers
- Sandy nitrile palm coating improves grip capabilities
Specifications
Specifications
| ANSI Abrasion Rating | ANSI 4 |
| Certifications/Compliance | ASTM F2992-15, ASTM D3389-10 |
| Construction | Seamless Knit |
| Coating Material | Nitrile |
| Color | Hi-vis Yellow |
| Cut Resistance Rating | ANSI A4 |
| Exterior Finish | Fully Textured |
| Hand | Specific |
| Latex Free | Yes |
| Material | Aramid Fiber |
| Show More |