missing translation for 'onlineSavingsMsg'
Learn More
Learn More
CPC™ HFC Series High-Volume Quick-Disconnect Coupling Inserts: With Straight-Through Flow
Description
- Flow sizes to 0.37 in. (9.5mm)
- Easy push-button disconnection
- Chemical and corrosion resistant compatible with polyurethane, polyethylene, nylon, PVC, silicone and other tubing materials
- Polypropylene, which can be mixed or matched for a variety of coupling types
- Type 316 stainless-steel metal parts (internal springs, valves or thumb latches) Audible click is heard when coupling has been fully engaged
- Inserts are available in straight-through flow configurations
Body and insert flow sizes must match, but tubing I.D. sizes can be different.
Specifications
Specifications
| Diameter (English) Inner | 0.375 in. |
| Diameter (Metric) Inner | 9.5 mm |
| Material | Polypropylene |
| Overall Length (English) | 1.7 in. |
| Overall Length (Metric) | 45 mm |
| For Use With | 9.5mm |
| Min. Operating Temperature (English) | 32°F |
| Min. Operating Temperature (Metric) | 0°C |
| Thread Size | 0.325 in. NPT |
| Shape | T |
| Show More |