missing translation for 'onlineSavingsMsg'
Learn More

CPC™ HFC Series High-Volume Quick-Disconnect Coupling Inserts: With Shut-Off Valve

Catalog No. 0512258
Encompass
Change view
Click to view available options
Diameter (English) Inner:
0.375 in.
Product Type:
Straight Hose-barb Insert
Height (English):
1 in.
Overall Length (English):
1.9 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English) Inner Product Type Height (English) Overall Length (English)
0512258 0.375 in. Straight Hose-barb Insert 1 in. 1.9 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 0512258 Supplier CPC™ Supplier No. HFCD22612

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

For use in laboratory equipment, medical and surgical instrumentation, water transfer, air systems and other applications

  • Flow sizes to 0.37 in. (9.5mm)
  • Easy push-button disconnection
  • Chemical and corrosion resistant compatible with polyurethane, polyethylene, nylon, PVC, silicone and other tubing materials
  • Polypropylene, which can be mixed or matched for a variety of coupling types
  • Type 316 stainless-steel metal parts (internal springs, valves or thumb latches)
  • Audible click is heard when coupling has been fully engaged
  • Inserts are available with shut-off valve flow configurations

Body and insert flow sizes must match, but tubing I.D. sizes can be different.

Specifications

Diameter (English) Inner 0.375 in.
Diameter (Metric) Inner 9.5 mm
Material Polypropylene
Overall Length (English) 1.9 in.
Overall Length (Metric) 50 mm
For Use With 9.5mm
Min. Operating Temperature (English) 32°F
Min. Operating Temperature (Metric) 0°C
Shape T
Height (Metric) 25.4 mm
Height (English) 1 in.
Includes Shut-off valves
Color Gray
Maximum Pressure 60 psi
Max. Operating Temperature (English) 160°F
Max. Operating Temperature (Metric) 71°C
Product Type Straight Hose-barb Insert
Show More Show Less