missing translation for 'onlineSavingsMsg'
Learn More
Learn More
HexArmor™ PointGuard™ Ultra 6044 Gloves
Description
- High needlestick resistance provided by layering SuperFabric™ brand material
- Tested using actual 25 gauge needles
- Lightweight spandex shell with elastic wrist
- Launderable
Specifications
Specifications
| Certifications/Compliance | ANSI/ISEA 105 standard |
| Color | Black |
| Cut Resistance Rating | ANSI A9 |
| Material | SuperFabric |
| Product Type | Cut-resistant Gloves |
| Size | X-Small |
| EN388 Standard | EN 388:4X33F |
| For Use With (Application) | waste/recycle sorting, hospital waste handling, laundry and linen, wastewater/sewage treatment, municipality work |
| Glove Cuff Style | Elasticated |
| Model | 6044-XS |
| Show More |