missing translation for 'onlineSavingsMsg'
Learn More
Learn More
HexArmor™ Arm Guards
Description
Provide a high level of protection to 9 in. of forearm from wrist up. Protects from metal, knives, and punctures.
- Offer ISEA LEvel 5 cut resistance
- Spandex™ wrist insert with thumb hole for comfortable fit
- Will not slip down like knit sleeves
- Compatible with most gloves
- Ambidextrous
- Machine washable
8 in. Arm Guards
- Can be used in waste handling, recycling operations, lab work, and animal handling
- Ideal for assembly, meat processing and packing; and wood, glass, and metal handling
- Available in two styles: single-layer Arm Guard 9S and double-layer Arm Guard 9D which that enhanced puncture protection from needles, knives, and glass
1These arm guards are cut and/or puncture resistant, not cut or puncture proof. Always conduct a safe test with your application to determine if the product is suited for your needs
Spécifications
Spécifications
| Construction | 1-ply |
| Size | Small |
| Material | SuperFabric™ |
| For Use With (Application) | Assembly, meat processing and packing, Wood, Glass and Metal handling |
| Includes | Spandex™ wrist insert, thumb hole |
| Length (English) | 9 in. |
| Length (Metric) | 22.8 cm |