missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Hexagonal Iron Masses with lifting rings
Description
Includes
Mass with lifting ring
- Solid iron weight, painted black
- Lifting ring for easy mobility and hanging
- Manufactured within international tolerance
Warranty
1 year limited manufacturer warranty
Specifications
Specifications
| Product Type | Hexagonal |
| Material | Iron |
| Weight (Metric) | 5000 g |
| Shape | Hexagonal |
| Length (Metric) | 14 cm |
| For Use With (Application) | Calibration, Weighing |
| Includes | Weight with lifting ring |
| Quantity | 1 |