missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Hero's Engine, Eolipile

Catalog No. S12961
Change view
Click to view available options
Hero's Engine, Eolipile; Height: 25.4 cm (10 in.)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
S12961 Hero's Engine, Eolipile; Height: 25.4 cm (10 in.)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S12961 Supplier Eisco™ Supplier No. PH0498A

Demonstrate the earliest form of a steam turbine. The Hero's Engine, Eolipile is a functional glass model, comprising a borosilicate glass bulb with side arms bent at right angles. Complete setup on a stand, missing only the burner.

  • Borosilicate glass bulb 70 mm diameter with bent arms.
  • Mounts on included base.
  • Spins when water in bulb turns to steam.
  • Burner not included.

Specifications

Product Type Steam Engine Model
Material Borosilicate Glass
Diameter (Metric) Ball 70 mm
Height (English) 10 in.
Height (Metric) 25.4 cm