missing translation for 'onlineSavingsMsg'
Learn More

Herbarium Specimen Cabinet

Catalog No. S510561MF
Encompass
Change view
Click to view available options
Height (English):
40 in.
84.12 in.
Style:
12 Compartments
26 Compartments
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (English) Style
S510561MF 40 in. 12 Compartments
S51056MF 84.12 in. 26 Compartments
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S510561MF Supplier Lane Science Supplier No. 2A

Includes

S51056MF includes three-point locking mechanism.

Protect plant specimens from damaging elements conveniently and easily.

  • Double-wall construction and elastomeric seal keep out air and other damaging elements
  • Rigid chrome push-plate and three-point locking system
  • Air space at the rear and front of shelves permits circulation of fumigants
  • Features lift-off hinges, fumigant compartments, chrome label holders and a paracentric key lock
  • Shallow shelves allow folders to be removed easily and permit genus folders to overhang
  • Double-panel airtight door and fold at the front of the shelf protect specimen folders
  • Elastomeric seal and powder paint finish will not cause off-gassing
  • All steel construction
  • Door opens to the right
  • Dimensions:19L x 29 in.W (48 x 74cm)

Specifications

Product Type Herbarium Specimen Cabinet
Includes Key lock, chrome label holder and elastomeric door seal
Style 12 Compartments
Height (English) 40 in.
Height (Metric) 101.6 cm
Width (Metric) 74 cm
Width (English) 29.15 in.
Depth (English) 18.78 in.
Door Type Lift-off door
Color Gray
Depth (Metric) 47.7 cm
For Use With (Application) Proper and permanent protective storage of botanical specimens
Material Steel, Elastomeric seal
Show More Show Less