missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Heratherm™ IMP400 Refrigerated Incubator, 381 L, Stainless Steel PROMO

Catalog No. 151031566PM
Change view
Click to view available options
Capacity (Metric):
381 L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
151031566PM 381 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 151031566PM Supplier Thermo Scientific™ Supplier No. 51031566PM

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Offers precise temperature control, increased energy efficiency, and ease of usability. Equipped with Peltier technology to reach and maintain the precise ambient temperatures you need for reliable results.

  • Temperature range 5 to 70°C
  • Available in 2 sizes: benchtopl 178 L / 6.3 cu.ft. and a floor model with casters 381 L / 13.5 cu.ft.
  • Great temperature uniformity and stability to keep the samples in a safe environment - uniformity as low as +/-0.3°C (20°C), stability as low as +/-0.1°C
  • Energy consumption as low as 80Wh/h (benchtop) / 150Wh/h (floor) at 20°C - Note that comparable compressor cooled units consume up to 6 times this amount.
  • CFC free / HFC free polyurethane insulation foam for great temperature performance and condensate prevention
  • Heated door with intelligent energy control to ensure no condensation – even at low temperatures
  • Sophisticated timer function with weekly / daily or real time mode
  • Intuitive programmability function for defined temperature ramping, soak/cool and dwell: store up to 10 programs with 10 discrete steps
  • Adjustable over temperature shut-off for protocols that require setting of over temperature for protection – (class 2 according to norm DIN12880)
  • Safe viewing of samples through internal glass door with limited impact on temperature
  • Safe containment with automatic over and under temperature alarm
  • Standard access port for data monitoring (large diameter of 42 mm / 1.65 in.)
  • Flexible shelf system for optimal loading, easy to remove for cleaning, with non-tip protection
  • Stainless steel interior (1.4301 / ASTM 304) and rounded corners for easy cleaning

Specifications

Capacity (English) 13.5 cu. ft.
Certifications/Compliance CSA
Capacity (Metric) 381 L
Chamber Material Stainless Steel (304/1.4301)
Dimensions (D x W) Shelf 20.79 x 21.06 in. (528 x 498 mm)
Material Coated Steel
No. of Shelves 2 std./17 max.
Plug Type Nema 5-15 plug, 120 V/60 Hz
Temperature Range (Metric) 5°C to 70°C
Display Large Vacuum Fluorescent
Door Style Solid outer door and internal glass door
Includes Internal Electrical Outlet: US
Insulation CFC free/HFC free polyurethane insulation foam
Model IMP400
No. of Doors 1
Port Size 1.6 in. (42 mm)
Refrigerant Peltier technology: no refrigerant
Temperature Accuracy 0.1°C
Temperature Uniformity ≤0.3°C at 20°C; ≤0.7°C at 37°C
Dimensions (D x W x H) Interior 524 x 544 x 1335 mm (21.4 x 18.3 x 27.9 in.)
Dimensions (L x W x H) 770 x 778 x 1545 mm (30.3 x 29.7 x 65.2 in.)
Height (English) 60.8 in. (casters not included: 180mm)
Height (Metric) 1545 mm (casters not included: 180 mm)
Shipping Weight (English) 476 lb.
Shipping Weight (Metric) 216 kg
Weight (English) 368 lb.
Weight (Metric) 167 kg
Electrical Requirements 120 V, 50/60 Hz
Voltage 120 V
Show More Show Less