Learn More
Thermo Scientific™ Heratherm™ General Protocol Ovens
Perform routine, day-to-day work in these general protocol ovens, which provide a safe, ideal heating and drying solution for research, clinical or industrial needs.
Supplier: Thermo Scientific™ 51029327
Description
Perform routine applications simply and safely with Thermo Scientific™ Heratherm™ General Protocol Ovens. These ovens provide an ideal heating and drying solution for research, clinical or industrial needs.
Heratherm General Protocol Ovens provide a choice of gravity convection for gentle drying and heating, or mechanical convection for faster drying and heating, and superior temperature uniformity. Gravity convection units are designed to protect delicate samples while offering temperature uniformity of ±4°C or better, and temperature stability of at least ±0.4°C at 150°C. Mechanical convection models provide temperature uniformity of ±4.0°C or better, and temperature stability of at least ±0.4°C at 150°C.
- Five sizes (60, 100, 180, 400, or 750L)
- Operating temperatures from 50° to 250°C
- Automatic over-temperature alarm system to protect samples
- Low overall energy consumption
- Built in timer
- Excellent footprint/volume ratio
- Corrosion-resistant galvanized steel chambers with rounded corners for easy cleaning
- Large, easy to read vacuum fluorescent display
- Easy to use, microprocessor-controlled touch button operation
- Easy to access—doors can be opened to over 180°C
Ordering Information:
Availability may vary by country.
Chemical Identifiers
| Microprocessor control with vacuum fluorescent display | |
| 50°C to 250°C | |
| ON / OFF |
Specifications
| Microprocessor control with vacuum fluorescent display | |
| 50°C to 250°C | |
| 2 supplied/39 max. | |
| ON / OFF | |
| 77 x 77.8 x 154.5 cm | |
| 77 cm | |
| 21.4 in. | |
| 54.4 cm | |
| 51.5 in. | |
| 130.7 cm | |
| 59 cm | |
| 208/240 V | |
| 11 A |
| 419 L | |
| Gravity Convection | |
| ±0.5°C | |
| 23.2 x 21.4 x 51.5 in. (59 x 54.4 x 130.7 cm) | |
| 30.3 in. | |
| 30.6 in. | |
| 77.8 cm | |
| 60.8 in. | |
| 154.5 cm | |
| 23.2 in. | |
| 208/240 V 60 Hz | |
| 2640 w | |
| 60 Hz |
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.