Learn More
Thermo Scientific™ Heratherm™ General Protocol Ovens
Perform routine, day-to-day work in these general protocol ovens, which provide a safe, ideal heating and drying solution for research, clinical or industrial needs.
Supplier: Thermo Scientific™ 51028873
Description
Perform routine applications simply and safely with Thermo Scientific™ Heratherm™ General Protocol Ovens. These ovens provide an ideal heating and drying solution for research, clinical or industrial needs.
Features:
- Operating temperatures from 50°C to 250°C
- Automatic over-temperature alarm system
- Low overall energy consumption
- Built-in timer
- Corrosion-resistant stainless steel chambers with rounded corners
- Large, easy-to-read vacuum fluorescent display
- Easy-to-use, microprocessor-controlled touch button operation
- Doors can be opened at over 180°C
Ordering Information:
Availability may vary by country
Chemical Identifiers
| Microprocessor control with vacuum fluorescent display | |
| 50°C to 250°C | |
| ON / OFF |
Specifications
| Microprocessor control with vacuum fluorescent display | |
| 50°C to 250°C | |
| 2 supplied/16 max. | |
| ON / OFF | |
| 56.5 x 64 x 82 cm | |
| 56.5 cm | |
| 18.3 in. | |
| 46.4 cm | |
| 23.9 in. | |
| 60.8 cm | |
| 58.9 cm | |
| 120 V | |
| 13.8 A |
| 104 L | |
| Mechanical Convection Oven | |
| ±0.4°C | |
| 14.5 x 18.3 x 23.9 in. (58.9 x 46.4 x 60.8 cm) | |
| 22.2 in. | |
| 25.2 in. | |
| 64 cm | |
| 32.3 in. | |
| 82 cm | |
| 14.5 in. | |
| 120 V 60 Hz | |
| 1660 w | |
| 60 Hz |
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.