missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Heratherm™ General Protocol Microbiological Incubators

Catalog No. 51029333H
Change view
Click to view available options
Capacity (Metric):
75 L
117 L
194 L
405 L
747 L
Voltage:
120 V
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Voltage
51029333H 747 L 120 V
51029321H 405 L 120 V
51028063H 75 L 120 V
51028064H 117 L 120 V
51028065H 194 L 120 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 51029333H Supplier Thermo Scientific™ Supplier No. 51029333

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Perform a range of general applications with these general protocol incubators.

Use Thermo Scientific™ Heratherm General Protocol Microbiological Incubators for routine applications. The Heratherm General Protocol Incubator line is designed with sample safety in mind, for applications in pharmaceutical, medical, food and research laboratories.

  • Gravity convection provides gentle air flow and minimal drying out
  • Temperature range from ambient 5° to 75°C
  • Temperature uniformity of ±0.6°C (measured at 37°C)
  • Temperature stability of ±0.2°C (measured at 37 °C)
  • Corrosion-resistant stainless-steel chamber (AISI 430)
  • Intuitive user interface for setting temperature
  • Large, easy to read vacuum fluorescent display
  • Internal glass door allows sample viewing without impacting temperature
  • Exceptionally small footprint

Ordering Information:

Availability may vary by country.

Specifications

Capacity (English) 26.4 cu. ft.
Certifications/Compliance cCSAus
Controller Type Microprocessor control with vacuum fluorescent display
Capacity (Metric) 747 L
Chamber Material Stainless Steel
Convection Type Gravity
Material Stainless Steel
No. of Places 0
No. of Shelves 2 std./39 max.
Plug Type Nema 5-15 US
Relative Humidity 25 to 90%
Temperature Range (Metric) Ambient +5° to 75°C
Type Microbiological Incubator
Temperature Stability ±0.4°C @ 37°C
Temperature Uniformity ±1.3°C @ 37°C
Dimensions (D x W x H) Interior 22.4 x 39.5 x 51.5 in. (56.9 x 100.4 x 130.7 cm)
Dimensions (L x W x H) 30.3 x 49.7 x 60.8 in. (77 x 126.1 x 154.5 cm)
Length (English) 30.3 in.
Length (Metric) 77 cm
Width (English) 49.7 in.
Width (English) Interior 39.5 in.
Width (Metric) 126.1 cm
Width (Metric) Interior 100.4 cm
Height (English) 60.8 in.
Height (English) Interior 51.5 in.
Height (Metric) 154.5 cm
Height (Metric) Interior 130.7 cm
Depth (English) Interior 22.4 in.
Depth (Metric) Interior 56.9 cm
Weight (English) 443 lb.
Weight (Metric) 201 kg
Electrical Requirements 120 V, 60 Hz
Voltage 120 V
Wattage 1500 w
Amperage 12.5 A
Frequency 60 Hz
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.