Learn More
Thermo Scientific™ Heratherm™ Advanced Protocol Security Microbiological Incubators
Ensure outstanding sample safety with our advanced protocol security microbiological incubators, which features a 140°C decontamination routine, lockable doors and alarms.
Supplier: Thermo Scientific™ 51029323
Description
Ensure outstanding sample safety with Thermo Scientific™ Heratherm™ Advanced Protocol Security Microbiological Incubators. Incubators include a unique 140°C decontamination routine, lockable incubator door with alarm for restricted access, and automatic over- and under-temperature alarms. Models are available with a stainless-steel exterior, offering an easy-to-clean, corrosion-resistant surface that meets the demanding needs of pharmaceutical and clinical laboratories.
Features:- Dual convection for application versatility (except for large capacity units)—fan speed adjustable from 0 to 100%
- Advanced digital timer for daily or weekly ON / OFF cycles
- Easy to clean, stainless-steel interior (AISI 304)
- Intuitive user interface for setting temperature
- Large, easy to read vacuum fluorescent display
- Optional sample sensor provides exact temperature of sample on display
- Lockable door with alarm for restricted access (except for large-capacity units)
- Exceptionally small footprint
- Broad temperature range from 5°C above ambient to 105°C—suitable for drying application
- Automatic over- and under-temperature alarm
- Internal glass door allows sample viewing without impacting temperature
140°C decontamination cycle
- At 140°C contaminating microorganisms are reduced to a minimum —comparable to sterilization —within a six hour heating cycle
- No need for separate autoclaving of internal fittings
- Certified by an accredited microbiological institute
Ordering Information:
Availability may vary by country.
Warranty: 2 years
Chemical Identifiers
| Microprocessor control with vacuum fluorescent display | |
| Ambient +5° to 105°C | |
| Microbiological Incubator | |
| weekly / real time / hour |
Specifications
| 13.45 cu. ft. | |
| 400L; Coated exterior; 120VAC | |
| Stainless Steel | |
| Coated Steel | |
| Nema 5-15 US | |
| Microbiological Incubator | |
| ±0.2°C @ 37°C | |
| 20.6 x 21.4 x 52.6 in. (52.4 x 54.4 x 133.5 cm) | |
| 30.3 in. | |
| 30.6 in. | |
| 77.8 cm | |
| 60.8 in. | |
| 154.5 cm | |
| 20.6 in. | |
| 317 lb. | |
| 120 V, 60 Hz | |
| 1380 w | |
| 60 Hz |
| Microprocessor control with vacuum fluorescent display | |
| 381 L | |
| Mechanical | |
| 2 supplied/ 39 max. | |
| Ambient +5° to 105°C | |
| ±0.2°C @ 37°C | |
| weekly / real time / hour | |
| 30.3 x 30.6 x 60.8 in. (77 x 77.8 x 154.5 cm) | |
| 77 cm | |
| 21.4 in. | |
| 54.4 cm | |
| 52.6 in. | |
| 133.5 cm | |
| 52.4 cm | |
| 144 kg | |
| 120 V | |
| 11.5 A |
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.