missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Heratherm™ Advanced Protocol Security Microbiological Incubators

Catalog No. 51028535H
Change view
Click to view available options
Capacity (Metric):
66 L
104 L
178 L
381 L
702 L
Voltage:
120 V
Material:
Coated Steel
Stainless Steel
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Voltage Material
51028535H 104 L 120 V Stainless Steel
51029323H 381 L 120 V Coated Steel
51029324H 381 L 120 V Stainless Steel
51028264H 66 L 120 V Stainless Steel
51028069H 66 L 120 V Coated Steel
51029336H 702 L 120 V Stainless Steel
51029335H 702 L 120 V Coated Steel
51028111H 178 L 120 V Coated Steel
51028327H 178 L 120 V Stainless Steel
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 51028535H Supplier Thermo Scientific™ Supplier No. 51028535

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Ensure outstanding sample safety with our advanced protocol security microbiological incubators, which features a 140°C decontamination routine, lockable doors and alarms.

Ensure outstanding sample safety with Thermo Scientific™ Heratherm™ Advanced Protocol Security Microbiological Incubators. Incubators include a unique 140°C decontamination routine, lockable incubator door with alarm for restricted access, and automatic over- and under-temperature alarms. Models are available with a stainless-steel exterior, offering an easy-to-clean, corrosion-resistant surface that meets the demanding needs of pharmaceutical and clinical laboratories.

Features:

  • Dual convection for application versatility (except for large capacity units) - fan speed adjustable from 0 to 100%
  • Advanced digital timer for daily or weekly ON/OFF cycles
  • Easy to clean, stainless-steel interior (AISI 304)
  • Intuitive user interface for setting temperature
  • Large, easy-to-read vacuum fluorescent display
  • Optional sample sensor provides exact temperature of sample on display
  • Lockable door with alarm for restricted access (except for large-capacity units)
  • Exceptionally small footprint

Temperature Stability:

  • Broad temperature range from 5°C above ambient to 105°C - suitable for drying application
  • Automatic over- and under-temperature alarm
  • Internal glass door allows sample viewing without impacting temperature

140°C decontamination cycle

  • At 140°C contaminating microorganisms are reduced to a minimum - comparable to sterilization -within a 6-hour heating cycle
  • No need for separate autoclaving of internal fittings
  • Certified by an accredited microbiological institute

Ordering Information:

Availability may vary by country.

Warranty: 2 years

Specifications

Capacity (English) 3.67 cu. ft.
Controller Type Microprocessor control with vacuum fluorescent display
Description 100L; Stainless-steel exterior; 120VAC
Capacity (Metric) 104 L
Chamber Material Stainless Steel
Convection Type Dual Convection
Material Stainless Steel
No. of Places 0
No. of Shelves 2 std./16 max.
Plug Type Nema 5-15 US
Relative Humidity 25 to 90%
Temperature Range (Metric) Ambient +5° to 105°C
Type Microbiological Incubator
Temperature Stability ±0.1°C
Temperature Uniformity ±0.6°C (fan off)
Timer weekly / real time / hour
Dimensions (D x W x H) Interior 14.5 x 18.3 x 23.9 in. (36.8 x 46.4 x 60.8 cm)
Dimensions (L x W x H) 22.2 x 25.2 x 32.3 in. (56.5 x 64 x 82 cm)
Length (English) 22.2 in.
Length (Metric) 56.5 cm
Width (English) 25.2 in.
Width (English) Interior 18.3 in.
Width (Metric) 64 cm
Width (Metric) Interior 46.4 cm
Height (English) 32.3 in.
Height (English) Interior 23.9 in.
Height (Metric) 82 cm
Height (Metric) Interior 60.8 cm
Depth (English) Interior 14.5 in.
Depth (Metric) Interior 36.8 cm
Weight (English) 123 lb.
Weight (Metric) 56 kg
Electrical Requirements 120 V, 60 Hz
Voltage 120 V
Wattage 1390 w
Amperage 11.6 A
Frequency 60 Hz
Show More Show Less

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.