Learn More
Thermo Scientific™ Heratherm™ Advanced Protocol Security Microbiological Incubators
Ensure outstanding sample safety with our advanced protocol security microbiological incubators, which features a 140°C decontamination routine, lockable doors and alarms.
Supplier: Thermo Scientific™ 51028264
Description
Ensure outstanding sample safety with Thermo Scientific™ Heratherm™ Advanced Protocol Security Microbiological Incubators. Incubators include a unique 140°C decontamination routine, lockable incubator door with alarm for restricted access, and automatic over- and under-temperature alarms. Models are available with a stainless-steel exterior, offering an easy-to-clean, corrosion-resistant surface that meets the demanding needs of pharmaceutical and clinical laboratories.
- Dual convection for application versatility (except for large capacity units)—fan speed adjustable from 0 to 100%
- Advanced digital timer for daily or weekly ON / OFF cycles
- Easy to clean, stainless-steel interior (AISI 304)
- Broad temperature range from 5°C above ambient to 105°C—suitable for drying application
- Temperature uniformity of ±0.6°C (Fan off) and between ±0.2°C and 0.4°C (Fan full speed) (measured at 37°C)
- Temperature stability of ±0.1°C (measured at 37°C)†
- Automatic over- and under-temperature alarm
- Intuitive user interface for setting temperature
- Large, easy to read vacuum fluorescent display
- Optional sample sensor provides exact temperature of sample on display
- Internal glass door allows sample viewing without impacting temperature
- Lockable door with alarm for restricted access (except for large-capacity units)
- Exceptionally small footprint
140°C decontamination cycle
- At 140°C contaminating microorganisms are reduced to a minimum —comparable to sterilization —within a six hour heating cycle
- No need for separate autoclaving of internal fittings
- Certified by an accredited microbiological institute
Availability may vary by country.
Chemical Identifiers
| Microprocessor control with vacuum fluorescent display | |
| Ambient +5° to 105°C | |
| Microbiological Incubator | |
| weekly / real time / hour |
Specifications
| 2.3 cu. ft. | |
| 60L; Stainless-steel exterior; 120VAC | |
| Dual Convection | |
| 2 supplied/ 13 max. | |
| Ambient +5° to 105°C | |
| ±0.1°C | |
| weekly / real time / hour | |
| 22.2 x 20.9 x 28.3 in. (56.5 x 53 x 72 cm) | |
| 56.5 cm | |
| 13.9 in. | |
| 35.4 cm | |
| 20 in. | |
| 50.8 cm | |
| 36.8 cm | |
| 45 kg | |
| 120 V | |
| 11.6 A |
| Microprocessor control with vacuum fluorescent display | |
| 66 L | |
| Stainless Steel | |
| Nema 5-15 US | |
| Microbiological Incubator | |
| ±0.6°C (fan off) | |
| 14.5 x 13.9 x 20 in. (36.8 x 35.4 x 50.8 cm) | |
| 22.2 in. | |
| 20.9 in. | |
| 53 cm | |
| 28.3 in. | |
| 72 cm | |
| 14.5 in. | |
| 99 lb. | |
| 120 V, 60 Hz | |
| 1390 w | |
| 60 Hz |
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.