Learn More
Thermo Scientific™ Heratherm™ Advanced Protocol Security Microbiological Incubators
Ensure outstanding sample safety with our advanced protocol security microbiological incubators, which features a 140°C decontamination routine, lockable doors and alarms.
Supplier: Thermo Scientific™ 51028111
Description
Ensure outstanding sample safety with Thermo Scientific™ Heratherm™ Advanced Protocol Security Microbiological Incubators. Incubators include a unique 140°C decontamination routine, lockable incubator door with alarm for restricted access, and automatic over- and under-temperature alarms. Models are available with a stainless-steel exterior, offering an easy-to-clean, corrosion-resistant surface that meets the demanding needs of pharmaceutical and clinical laboratories.
Features:
- Dual convection for application versatility (except for large capacity units) — fan speed adjustable from 0 to 100%
- Advanced digital timer for daily or weekly ON/OFF cycles
- Easy to clean, stainless-steel interior (AISI 304)
- Intuitive user interface for setting temperature
- Large, easy-to-read vacuum fluorescent display
- Optional sample sensor provides exact temperature of sample on display
- Lockable door with alarm for restricted access (except for large-capacity units)
- Exceptionally small footprint
Temperature Stability:
- Broad temperature range from 5°C above ambient to 105°C — suitable for drying application
- Automatic over- and under-temperature alarm
- Internal glass door allows sample viewing without impacting temperature
140°C decontamination cycle
- At 140°C contaminating microorganisms are reduced to a minimum — comparable to sterilization —within a 6-hour heating cycle
- No need for separate autoclaving of internal fittings
- Certified by an accredited microbiological institute
Ordering Information:
Availability may vary by country.
Chemical Identifiers
| Microprocessor control with vacuum fluorescent display | |
| Ambient +5° to 105°C | |
| Microbiological Incubator | |
| weekly / real time / hour |
Specifications
| 6.3 cu. ft. | |
| 180L; Coated steel exterior; 120VAC | |
| Stainless Steel | |
| Coated Steel | |
| Nema 5-15 US | |
| Microbiological Incubator | |
| ±0.6°C (fan off) | |
| 21.4 x 18.3 x 27.9 in. (54.3 x 46.4 x 70.8 cm) | |
| 29.1 in. | |
| 25.2 in. | |
| 64 cm | |
| 36.2 in. | |
| 92 cm | |
| 21.4 in. | |
| 154 lb. | |
| 120 V, 60 Hz | |
| 1390 w | |
| 60 Hz |
| Microprocessor control with vacuum fluorescent display | |
| 178 L | |
| Dual Convection | |
| 2 supplied/ 19 max. | |
| Ambient +5° to 105°C | |
| ±0.1°C | |
| weekly / real time / hour | |
| 29.1 x 25.2 x 36.2 in. (73.8 x 64 x 92 cm) | |
| 73.8 cm | |
| 18.3 in. | |
| 46.4 cm | |
| 27.9 in. | |
| 70.8 cm | |
| 54.3 cm | |
| 70 kg | |
| 120 V | |
| 11.6 A |
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.