missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Heratherm™ Advanced Protocol Security Microbiological Incubators

Ensure outstanding sample safety with our advanced protocol security microbiological incubators, which features a 140°C decontamination routine, lockable doors and alarms.

Supplier:  Thermo Scientific™ 51028070

 View more versions of this product

Catalog No. 51028070H

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Explore available promotions

Description

Description

Ensure outstanding sample safety with Thermo Scientific™ Heratherm™ Advanced Protocol Security Microbiological Incubators. Incubators include a unique 140°C decontamination routine, lockable incubator door with alarm for restricted access, and automatic over- and under-temperature alarms. Models are available with a stainless-steel exterior, offering an easy-to-clean, corrosion-resistant surface that meets the demanding needs of pharmaceutical and clinical laboratories.

Features:

  • Dual convection for application versatility (except for large capacity units) — fan speed adjustable from 0 to 100%
  • Advanced digital timer for daily or weekly ON/OFF cycles
  • Easy to clean, stainless-steel interior (AISI 304)
  • Intuitive user interface for setting temperature
  • Large, easy-to-read vacuum fluorescent display
  • Optional sample sensor provides exact temperature of sample on display
  • Lockable door with alarm for restricted access (except for large-capacity units)
  • Exceptionally small footprint

Temperature Stability:

  • Broad temperature range from 5°C above ambient to 105°C — suitable for drying application
  • Automatic over- and under-temperature alarm
  • Internal glass door allows sample viewing without impacting temperature

140°C decontamination cycle

  • At 140°C contaminating microorganisms are reduced to a minimum — comparable to sterilization —within a 6-hour heating cycle
  • No need for separate autoclaving of internal fittings
  • Certified by an accredited microbiological institute

Ordering Information:

Availability may vary by country.

Specifications

Specifications

3.67 cu. ft.
100L; Coated steel exterior; 120VAC
Stainless Steel
Coated Steel
Nema 5-15 US
Microbiological Incubator
±0.6°C (fan off)
14.5 x 18.3 x 23.9 in. (36.8 x 46.4 x 60.8 cm)
22.2 in.
25.2 in.
64 cm
32.3 in.
82 cm
14.5 in.
123 lb.
120 V, 60 Hz
1390 w
60 Hz
Microprocessor control with vacuum fluorescent display
104 L
Dual Convection
2 supplied/ 16 max.
Ambient +5° to 105°C
±0.1°C
weekly / real time / hour
22.2 x 25.2 x 32.3 in. (56.5 x 64 x 82 cm)
56.5 cm
18.3 in.
46.4 cm
23.9 in.
60.8 cm
36.8 cm
56 kg
120 V
11.6 A
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Accessories
Promotions

Promotions

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.