missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Heratherm™ Advanced Protocol Ovens PROMO

Catalog No. 51028125HPM
Change view
Click to view available options
Capacity (Metric):
97 L
Dimensions (L x W x H):
56.5 x 64 x 82 cm
No. of Shelves:
2 Supplied, 16 Maximum
Type:
Mechanical Convection
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Dimensions (L x W x H) No. of Shelves Type
51028125HPM 97 L 56.5 x 64 x 82 cm 2 Supplied, 16 Maximum Mechanical Convection
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 51028125HPM Supplier Thermo Scientific™ Supplier No. 51028125PM

Heratherm Advanced Protocol Ovens include mechanical or gravity convection technology with ideal temperature values, providing flexibility, accuracy and dependability.

Heratherm Advanced Protocol Ovens provide a choice of gravity or mechanical convection. Gravity convection units are designed to protect delicate samples while offering temperature uniformity of ±2.9°C or better, and temperature stability of at least ±0.3°C at 150°C. Mechanical convection models provide temperature uniformity of ±3.0°C or better, and temperature stability of at least ±0.2°C at 150°C.

  • Broad temperature range, up to 330°C
  • Adjustable fan speed for application-related airflow in mechanical convection models (e.g. drying of powders)
  • High speed for expedited drying and heating, quick recovery, and optimal temperature stability and uniformity
  • Programmable controller for temperature ramps and dwells
  • Up to 10 programs can be saved, each with 10 discrete steps
  • Features electronically controlled fan speed and damper position
  • Programs can be repeated automatically
  • Access port allows the introduction of sensors for independent data monitoring
  • Simple calibration routine ensures temperature accuracy over time
  • Boost function enables rapid heating up—no need to operate the oven 24/7 (not available in large capacity units)

Specifications

Controller Type Microprocessor with Vacuum Fluorescent Display
Capacity (Metric) 97 L
Temperature (Metric) 330°C
Type Mechanical Convection
Material Coated Steel
No. of Shelves 2 Supplied, 16 Maximum
Plug Type NEMA 6-20
Temperature Stability ±1.3°C
Dimensions (D x W x H) Interior 34.3 x 46.4 x 60.8 cm (13.5 x 18.3 x 23.9 in.)
Dimensions (L x W x H) 56.5 x 64 x 82 cm
Length (English) 22.2 in.
Length (Metric) 56.5 cm
Width (English) 25.2 in.
Width (English) Interior 18.3 in.
Width (Metric) 64 cm
Width (Metric) Interior 46.4 cm
Height (English) 32.3 in.
Height (English) Interior 23.9 in.
Height (Metric) 82 cm
Height (Metric) Interior 60.8 cm
Depth (English) Interior 13.5 in.
Depth (Metric) Interior 34.3 cm
Voltage 208/240 V
Wattage 3360 W
Amperage 14 A
Frequency 60 Hz
Show More Show Less