missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Heratherm™ Advanced Protocol Ovens, 208-240VAC 60Hz

Catalog No. 51029344H
Change view
Click to view available options
Capacity (Metric):
97 L
99 L
168 L
170 L
396 L
731 L
Type:
Gravity Convection
Mechanical Convection Oven
Material:
Coated Steel
Stainless Steel
Plug Type:
Nema 6-20
NEMA 6-20P
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Type Material Plug Type
51029344H 731 L Mechanical Convection Oven Stainless Steel Nema 6-20
51028126H 170 L Mechanical Convection Oven Coated Steel NEMA 6-20P
51028125H 97 L Mechanical Convection Oven Coated Steel Nema 6-20
51028117H 168 L Gravity Convection Coated Steel Nema 6-20
51028116H 99 L Gravity Convection Coated Steel Nema 6-20
51029329H 396 L Mechanical Convection Oven Coated Steel Nema 6-20
51029330H 396 L Mechanical Convection Oven Stainless Steel Nema 6-20
51029343H 731 L Mechanical Convection Oven Coated Steel Nema 6-20
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 51029344H Supplier Thermo Scientific™ Supplier No. 51029344

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Carry out multiple applications with this advanced protocol oven, which features temperature uniformity and low energy-consumption.

Carry out multiple applications with Thermo Scientific™ Heratherm™ Advanced Protocol Ovens, which include a sophisticated timer, precise temperature uniformity and low energy-consumption. Featuring either mechanical or gravity convection technology with excellent temperature values, This flexible tool for the lab may be used for multiple applications.

Features:

  • Broad temperature range-up to 330°C
  • Adjustable fan speed for application-related airflow in mechanical convection models (e.g. drying of powders)
  • High speed for expedited drying and heating, quick recovery, and optimal temperature stability and uniformity
  • Programmable controller for temperature ramps and dwells
  • Up to 10 programs can be saved, each with 10 discrete steps
  • Features electronically controlled fan speed and damper position
  • Programs can be repeated automatically
  • Access port allows the introduction of sensors for independent data monitoring
  • Simple calibration routine ensures temperature accuracy over time
  • Boost function enables rapid heating up-no need to operate the oven 24/7 (not available in large capacity units)

Ordering Information:

Availability may vary by country.

Warranty: 2 year warranty

Specifications

Controller Type Programmable Microprocessor control with vacuum fluorescent display
Description 51029344
Capacity (Metric) 731 L
Temperature (Metric) 250°C
Type Mechanical Convection Oven
Material Stainless Steel
No. of Shelves 2 supplied/39 max.
Plug Type Nema 6-20
Temperature Stability ±3.1°C
Dimensions (D x W x H) Interior 21.5 x 39.5 x 52.6 in. (54.5 x 100.4 x 133.5 cm)
Dimensions (L x W x H) 30.3 x 49.7 x 60.8 in. (77 x 126.1 x 154.5 cm)
Length (English) 30.3 in.
Length (Metric) 77 cm
Width (English) 49.7 in.
Width (English) Interior 39.5 in.
Width (Metric) 126.1 cm
Width (Metric) Interior 100.4 cm
Height (English) 60.8 in.
Height (English) Interior 52.6 in.
Height (Metric) 154.5 cm
Height (Metric) Interior 133.5 cm
Depth (English) Interior 21.5 in.
Depth (Metric) Interior 54.5 cm
Electrical Requirements 208/240 V 60 Hz
Voltage 208/240 V
Wattage 3000 w
Amperage 14.5 A
Frequency 60 Hz
Show More Show Less

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.