missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Heratherm™ Advanced Protocol Microbiological Incubator, 180 L PROMO

Catalog No. 51028068HPM
Change view
Click to view available options
Voltage:
120 V
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Voltage
51028068HPM 120 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 51028068HPM Supplier Thermo Scientific™ Supplier No. 51028068PM

Temperature Range: Ambient +5° to 105°C

  • Dual convection for application versatility—fan speed adjustable from 0 to 100%
  • Advanced digital timer for daily or weekly ON / OFF cycles
  • Internal socket allows the use of equipment, such as shakers or stirrers, inside the unit
  • Easy to clean, corrosion-resistant stainless-steel interior (AISI 304)
  • Broad temperature range from 5°C above ambient to 105°C—suitable for drying applications
  • Temperature uniformity of ±0.6 (Fan off) and between ±0.2°C and ±0.4C (Fan full speed) (measured at 37°C)
  • Temperature stability of ±0.1°C (measured at 37°C)
  • Intuitive user interface for setting temperature
  • Large, easy to read vacuum fluorescent display
  • Internal glass door allows sample viewing without impacting temperature
  • Exceptionally small footprint

Specifications

Capacity (English) 6.3 cu. ft.
Capacity (English) Shelf 55 lb.
Controller Type Microprocessor control with vacuum fluorescent display
Capacity (Metric) 178 L
Convection Type Dual Convection
No. of Shelves 2 std./19 max.
Plug Type Nema 5-15
Temperature Range (Metric) Ambient +5° to 105°C
Temperature Stability ±0.1°C
Temperature Uniformity ±0.6°C
Timer weekly / real time / hour
Dimensions (D x W x H) Interior 21.4 x 18.3 x 27.9 in. (54.3 x 46.4 x 70.8 cm)
Dimensions (L x W x H) 29.1 x 25.2 x 36.2 in. (73.8 x 64 x 92 cm)
Length (English) 29.1 in.
Length (Metric) 73.8 cm
Width (English) 25.2 in.
Width (English) Interior 18.3 in.
Width (Metric) 64 cm
Width (Metric) Interior 46.4 cm
Height (English) 36.2 in.
Height (English) Interior 27.9 in.
Height (Metric) 92 cm
Height (Metric) Interior 70.8 cm
Depth (English) Interior 21.4 in.
Depth (Metric) Interior 54.3 cm
Weight (English) 154 lb.
Weight (Metric) 70 kg
Electrical Requirements 120 V, 60 Hz
Voltage 120 V
Wattage 1020 w
Amperage 8.5 A
Frequency 60 Hz
Show More Show Less

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.