missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Heratherm™ General Protocol Microbiological Incubator, PROMO
Temperature Range: Ambient +5° to 75°C
Supplier: Thermo Scientific™ 51028063PM
Description
Perform a range of general applications with Thermo Scientific™ Heratherm™ General Protocol Microbiological Incubators. The Heratherm General Protocol Incubator line is designed with sample safety in mind, for applications in pharmaceutical, medical, food and research laboratories.
- Gravity convection provides gentle air flow and minimal drying out
- Temperature range from ambient 5° to 75°C
- Temperature uniformity of ±0.6°C (measured at 37°C)
- Temperature stability of ±0.2°C (measured at 37 °C)
- Corrosion-resistant stainless-steel chamber (AISI 430)
- Intuitive user interface for setting temperature
- Large, easy to read vacuum fluorescent display
- Internal glass door allows sample viewing without impacting temperature
- Exceptionally small footprint
Specifications
| 2.6 cu. ft. | |
| Microprocessor control with vacuum fluorescent display | |
| Gravity | |
| Nema 5-15 US | |
| 16.3 x 13.9 x 20 in. (41.4 x 35.4 x 50.8 cm) | |
| 88 lb. | |
| 120 V, 60 Hz | |
| 300 w | |
| 60 Hz |
| cCSAus | |
| 75 L | |
| 2 std./13 max. | |
| Ambient +5° to 75°C | |
| 22.2 x 20.9 x 28.3 in. (56.5 x 53 x 72 cm) | |
| 40 kg | |
| 120 V | |
| 2.5 A |