missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Heraguard™ ECO Clean Bench

Catalog No. 13261500
Change view
Click to view available options
Product Type:
ECO Clean Bench
Description:
Heraguard Eco 0.9
Heraguard Eco 0.9, w/UV option
Heraguard Eco 1.2
Heraguard Eco 1.2, w/UV option
Heraguard Eco 1.5
Heraguard Eco 1.5, w/UV option
Heraguard Eco 1.8
Heraguard Eco 1.8, w/UV option
Heraguard Eco 1.8/95, increased interior height
Material:
Melamine
Stainless Steel
Width (English):
3 ft.
4 ft.
5 ft.
6 ft.
14 product options available for selection
Product selection table with 14 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type Description Material Width (English)
13261500 ECO Clean Bench Heraguard Eco 0.9 Stainless Steel 3 ft.
13261501 ECO Clean Bench Heraguard Eco 1.2 Stainless Steel 4 ft.
13261502 ECO Clean Bench Heraguard Eco 1.5 Stainless Steel 5 ft.
13261503 ECO Clean Bench Heraguard Eco 1.8 Stainless Steel 6 ft.
13261504 ECO Clean Bench Heraguard Eco 1.8/95, increased interior height Stainless Steel 6 ft.
13261509 ECO Clean Bench Heraguard Eco 0.9 Melamine 3 ft.
13261510 ECO Clean Bench Heraguard Eco 1.2 Melamine 4 ft.
13261511 ECO Clean Bench Heraguard Eco 1.5 Melamine 5 ft.
13261512 ECO Clean Bench Heraguard Eco 1.8 Melamine 6 ft.
13261513 ECO Clean Bench Heraguard Eco 1.8/95, increased interior height Melamine 6 ft.
13261505 ECO Clean Bench Heraguard Eco 0.9, w/UV option Stainless Steel 3 ft.
13261506 ECO Clean Bench Heraguard Eco 1.2, w/UV option Stainless Steel 4 ft.
13261507 ECO Clean Bench Heraguard Eco 1.5, w/UV option Stainless Steel 5 ft.
13261508 ECO Clean Bench Heraguard Eco 1.8, w/UV option Stainless Steel 6 ft.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 14 options available.
14 missing translation for 'options'
Catalog No. 13261500 missing translation for 'mfr' Thermo Scientific™ missing translation for 'supplierNo' 51029691

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Protect samples with the Thermo Scientific™ Heraguard™ ECO Clean Bench, which features optimal efficiency, safety, and functionality. Available with dual DC motors.

Protect samples with the Thermo Scientific™ Heraguard™ ECO Clean Bench, which features optimal efficiency, safety and functionality. Available with DC motors for low energy consumption, the clean bench meets ISO class 5 minimum conditions achieved in the work area and EU GMP Grade A work environment. The horizontal laminar flow technology is used in a variety of applications where sample protection is required: hospitals, pharmaceutical applications, cleanrooms, and industrial applications.

Clean Benches Provide:

  • Sample protection
  • Clean air conditions that can be validated
  • Ease of use

Variety of Interior Widths:

  • 900mm
  • 1200mm
  • 1500mm
  • 1800mm

Different Working Heights:

  • Standard work space height 650mm
  • Extra work space height 950mm

All-Around Vision

  • Side windows increase the available light inside the work area and support a comfortable work environment

†Due to DC motors, Heraguard ECO clean benches use less energy to operate so there is less heat emitted into the lab than traditional AC motor clean benches. Based on data from internal testing and The University of Michigan Field Study, published in American Biotechnology Laboratory.

Specifications

Product Type ECO Clean Bench
Filter Type G 3 Dust Filter
Material Stainless Steel
Certifications/Compliance CAN/CSA-C22.2 No. 61010-1; UL Std. No. 61010-1; IEC 61010-1
Depth (English) Interior 23 in.
Depth (Metric) Interior 585 mm
Description Heraguard Eco 0.9
Flow Rate 89 ft/min. 20% (Standard); 45 ft/min. 20% (Reduced)
Heat Output 951 BTU/hr.
Height (English) 46.1 in.
Height (English) Interior 25.4 in.
Height (Metric) 1170 mm
Height (Metric) Interior 645 mm
Hertz 60 Hz
Illumination 93 fc
IP Rating IP20
Length (English) 31.9 in.
Load Bearing Capacity (English) 66 lb.
Min. Clearance 150 mm
Model ECO 0.9
Noise Level < 55 dBA
Overvoltage Category II
Ports 2
Power Consumption 950 W
Protection Class I
Receptacles 2
Voltage 120 V
Weight (English) 245 lb.
Weight (English) Shipping 300 lb.
Width (English) 3 ft.
Width (English) Interior 23 in.
Width (Metric) 1000 mm
Width (Metric) Interior 920 mm
Window Material Tempered Safety Glass
Show More Show Less