missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Heracell™ O2 Control (5 to 90%) Doors
Description
Material: Glass; For Use With: Heracell VIOS 250i CO2 Incubator
- 5-90% O2 control
- Gas tight screen
- 6 inner glass doors
- 1/2 width shelves
Specifications
Specifications
| Description | O2 5% - 90% Control Glass Doors |
| For Use With (Equipment) | Heracell VIOS 250i CO2 Incubator |
| Lighting | LED |
| Material | Glass |
| Oxygen Control | 5 to 90% |
| Type | O2 Control Doors |
| Gas Type | O2 |
| Includes | O2 control with gas tight screen, 6 inner glass doors,1/2 width shelves |