missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Hemostats Halstead Mosquito Forceps

Catalog No. 1381210
Change view
Click to view available options
Length (Metric):
12.7 cm
13 cm
Tip Style:
Curved
Straight
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Tip Style
1381210 13 cm Curved
138128 12.7 cm Straight
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 1381210

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Fisherbrand Hemostats Halstead Mosquito Forceps are primarily used to control blood flow in surgical procedures. ASTM™ standard (F899-84) stainless steel.

  • Fisherbrand™ Hemostats Halstead Mosquito Forceps are primarily used to control blood flow in small blood vessels and tubing during surgical procedures
  • Our forceps are designed to exceed perfromance expectations -This is the Fisherbrand Advantage.
  • 3-Stage Locking System – Variable blood flow control (Stage 0: complete flow to Stage 3: no flow)
  • Finger-ring handle designed for comfort, stability and ease of use
  • Multipurpose - Useful in educational, research or healthcare setting
  • Hand polished to mirror finish
  • Made from surgical stainless steel
  • Electronically passivated for corrosion resistance
  • Can be sterilized by Eto/gamma radiation
  • Rockwell hardness (HRC): 40-45
  • Autoclavable up to 135°C
  • Latex-free

Certifications

Produced under ISO 9001, cGMP guidelines.

Specifications

Product Type Mosquito Forcep
Certifications/Compliance ISO 9001, cGMP
Material Stainless Steel
Includes Serrated jaws, box lock joint
Tip Style Curved
Length (English) 5.1 in.
Length (Metric) 13 cm