missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Hemispherical Water Bath

Catalog No. S27509
Change view
Click to view available options
Capacity (Metric):
100 mL
125 mL
200 mL
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S27509 100 mL
S27510 125 mL
S27511 200 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. S27509 Supplier Eisco™ Supplier No. CH0102A

Features one top, and two side handles for safe and easy handling

  • Made of Copper Sheet
  • Lid is comprised of a set of concentric rings
  • One top, and two side handles for safe and easy handling

Specifications

Capacity (English) 3.4 oz.
Capacity (Metric) 100 mL
Type Water Bath
Material Copper Sheet
Shape Hemispherical
Length (English) 7 in.
Length (Metric) 17.78 cm
Width (English) 7 in.
Width (Metric) 17.78 cm
Height (English) 2 in.
Height (Metric) 5 cm
Weight (English) 0.3 lb.
Weight (Metric) 136 g
Electrical Requirements None
Show More Show Less