missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VELP Scientifica™ Hemispheric Bowls for Round Bottom Flasks
Description
- Precisely fits 135 mm diameter plate
- Accommodates different sizes of round bottom flasks
- Minimizes risk of movement
- Ensures fastest heat transfer
Specifications
Specifications
| For Use With (Equipment) | Round Bottom Flasks |
| Type | Flask Bowl |
| Vial Volume (Metric) | 25 mL |
| Coating | Aluminum |
| Material | Aluminum |