missing translation for 'onlineSavingsMsg'
Learn More

Sigma-Aldrich Hematoxylin Solution, Gill No. 3

Catalog No. 01288042
Change view
Click to view available options
Packaging Quantity:
1 L
4 L
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Packaging Quantity
01288042 4 L
01288051 1 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 01288042 Supplier Sigma-Aldrich Supplier No. GHS31284L
Only null left

Nuclear stain used in histology and cytology.

Gill formulation No. 3 may be used for cytology and/or histology as a progressive or regressive stain depending on length of staining time.

  • Used with hematoxylin and eosin staining
  • 6 g/L certified hematoxylin
  • Form: solution
  • Shelf life: expiry date on the label
  • IVD: for in vitro diagnostic use
  • Concentration: 6 g/L
  • Applications: hematology and histology
  • Storage temperature: room temperature

Specifications

Quantity 4 L
Type Hematoxylin Solution
Packaging Quantity 4 L