missing translation for 'onlineSavingsMsg'
Learn More

Sigma-Aldrich Hematoxylin Solution, Gill No. 2

Catalog No. 01288052
Change view
Click to view available options
Quantity:
4 L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
01288052 4 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01288052 Supplier Sigma-Aldrich Supplier No. GHS21284L

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Nuclear stain used in histology and cytology.

Gill formulation No. 2 may be used for cytology and/or histology as a progressive or regressive stain depending on length of staining time.

  • 4 g/L certified hematoxylin
  • Form: solution
  • Shelf life: expiry date on the label
  • IVD: for in vitro diagnostic use
  • Concentration: 4 g/L
  • pH: 2.5 to 3.5
  • Applications: hematology and histology
  • Storage temperature: room temperature

Specifications

Quantity 4 L
Product Type Hematoxylin Solution