missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Hematoxylin solution (Gill III)
Description
Features:
- Hematoxylin-eosin staining (H&E)
- Ready to use staining solutions
- No prior filtration needed
- Dye oxidized in controlled manner Color Coding
- Nuclei (Tissue section):Blue
- Cytoplasm: Pale greyish blue
- Nuclei (Vaginal smear): Blue to violet
- Cyanophilic cytoplasm: Bluish green to green eosinophilic
- Cytoplasm: Pink
- Packaging: Plastic Bottle
Specifications
Specifications
| Content And Storage | 15° to 25°C |
| For Use With (Equipment) | Staining Equipment |
| Product Type | Hematoxylin |
| Quantity | 500mL |
| Solution Type | Stain |
| Form | Liquid |