missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Drummond™ Hemato-Clad™ Mylar™-Wrapped Hematocrit Tubes
Description
Combine the precision of glass with the safety of Mylar wrapping
- The chance of contamination due to glass fragments or aerosols is greatly reduced
- Accidental breakage is significantly reduced, particularly when pressing into clay sealant (not included)
- In the event of breakage, the Mylar wrapping will help contain the blood sample and provide an added layer of protection against cuts from broken glass
- Available both plain and heparinized
Specifications
Specifications
| Product Type | Mylar™ Wrapped Hematocrit Tube, Plain |
| Additive | None |
| Material | Glass |
| Diameter (Metric) Inner | 0.11 to 0.12 cm |
| Closure Color | Blue |
| For Use With (Application) | For Blood collection |
| Length (Metric) | 7.5 cm |
| Length (English) | 2.95 in. |
| Certifications/Compliance | FDA, NIOSH, CDC, OSHA |
| Diameter (English) Inner | 0.04 to 0.047 in. |