missing translation for 'onlineSavingsMsg'
Learn More

Drummond™ Hemato-Clad™ Mylar™-Wrapped Hematocrit Tubes

Catalog No. 211765
Change view
Click to view available options
Additive:
Heparin
None
Closure Color:
Blue
Red
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Additive Closure Color
211765 None Blue
211766 Heparin Red
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 211765 Supplier Drummond™ Supplier No. 10007500C/5
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Combine the precision of glass with the safety of Mylar wrapping

  • The chance of contamination due to glass fragments or aerosols is greatly reduced
  • Accidental breakage is significantly reduced, particularly when pressing into clay sealant (not included)
  • In the event of breakage, the Mylar wrapping will help contain the blood sample and provide an added layer of protection against cuts from broken glass
  • Available both plain and heparinized

Specifications

Product Type Mylar™ Wrapped Hematocrit Tube, Plain
Additive None
Material Glass
Diameter (Metric) Inner 0.11 to 0.12 cm
Closure Color Blue
For Use With (Application) For Blood collection
Length (Metric) 7.5 cm
Length (English) 2.95 in.
Certifications/Compliance FDA, NIOSH, CDC, OSHA
Diameter (English) Inner 0.04 to 0.047 in.