missing translation for 'onlineSavingsMsg'
Learn More

Carson™ Helping Hands Magnifier™ Soldering and Craft Magnifier

Catalog No. S38817
Encompass
Change view
Click to view available options
Magnification:
2x
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Magnification
S38817 2x
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S38817 Supplier Carson™ Supplier No. GN88

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Features dual fully adjustable clamps and flexible rubber arm to tightly grip the subject.

  • Hand-held or hands-free mode
  • Two built-in LED lights
  • Provides sharp, crystal-clear images
  • Large acrylic 2X power lens
  • In hands-free mode, dual fully adjustable clamps tightly grips subject at any necessary angle
  • Flexible rubber arm
  • Toggle on/off LED lights
  • Rim free design

Specifications

Width (English) 6 in.
Description Model: GN-88
Diameter (Metric) Outer 10.92 cm
Height (Metric) 29.21 cm
Weight (Metric) 450 g
Weight (English) 1 lb.
Magnification 2x
Diameter (English) Outer 4.3 in.
Includes Adjustable Clamps
Product Type Magnifier, Hands-Free Hobby
Lighting LED
Length (English) 5.5 in.
Length (Metric) 13.97 cm
Height (English) 11.5 in.
Width (Metric) 15.24 cm
Dimensions (L x W x H) 13.9 x 15.24 x 29.21cm (5.5 x 6.0 x 11.5 in.)
For Use With (Application) Hobby, Task and Crafts
Color Gray
Diameter (Englis) Lens 4.3 in.
Diameter (Metric) Lens 10.92 cm
Show More Show Less