missing translation for 'onlineSavingsMsg'
Learn More

Heidolph™ Tuttnauer™ Vertical Top-Loading Autoclaves Accessories, Baskets

Catalog No. BR023211800
Change view
Click to view available options
Diameter (English) Outside:
8.94 in.
Height (English) Exterior:
13.78 in.
Size:
Large
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English) Outside Height (English) Exterior Size
BR023211800 8.94 in. 13.78 in. Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. BR023211800 Supplier Heidolph™ Supplier No. 023211800

Ideal for medical waste sterilization.

Choices include wire or solid baskets

Specifications

Diameter (English) Outside 8.94 in.
Diameter (Metric) Outside 22.7 cm
For Use With (Application) Clinical and Medical Lab Instrument
For Use With (Equipment) Heidolph Tuttnauer Vertical Top Loading Autoclave
Height (English) Exterior 13.78 in.
Height (Metric) Exterior 35 cm
Model 2540
Product Type Basket
Size Large