Learn More
Heidolph™ Tuttnauer™ Lab Line Vertical Top-Loading Autoclave
Top loading autoclave designed to sterilize glassware, liquids and media, plastics, and large vertical objects like bioreactors.
Supplier: Heidolph™ 023210990
Description
Standard Operating Features
- Digital LCD for pressure, temperature, time, and process alerts
- Two integrated temperature probes for complete sterilization of liquids
- Four preprogrammed cycles – glass, plastic, liquid A, and liquid B
- Cooling cycles available on the 5075 ELVCP
- Create up to 16 custom cycles and store up to 200 past cycles that you can open on your PC
- Temperature selection from 105°C - 137°C (221°F - 279°F)
- Demineralized water level for steam generation is automatically regulated
- Exhaust steam is cooled before venting
- Heat-resistant plastic cover on lid prevents contact with hot parts and protects against burns
- Validation ports allow connection to external temperature sensors (not included) used in validation/qualification methods
- RS-232 interface
Rapid Cooling System (Optional)
- Cools chamber after sterilization cycle
- Lowers cool-down time by up to 90%
- Offered on models ending in letter C
Applications:
Sterilization of liquids, media, instruments, glassware, bioreactors, clothing, and waste
2840ELVP-WR & 3870 ELVP-WR:
- Plug & Play – no water utility connection needed
- Includes two baskets and printer
5075 ELVCP:
- This unit requires utility connection to treated water, tap water, compressed air, and a floor sink
- Compressed air can be connected to this unit to use its cooling function
- Unit comes standard with an internal thermometer, water sensing electrode, external pressure gauge, and a printer
- Includes set of 2 large wire baskets
Service Plan
Extended warranty available
Warranty and Services
3-year warranty
Order Info
Please contact Fisher Scientific customer service for installation requirements prior to purchase.
Chemical Identifiers
| UL, cUL, ASME | |
| Sterilization of liquids, media, instruments, glassware, bioreactors, clothing, and waste |
Specifications
| 32 A | |
| 42.3 gal. | |
| 75 cm | |
| 29.5 in. | |
| Sterilization of liquids, media, instruments, glassware, bioreactors, clothing, and waste | |
| 43.3 in. | |
| 71.47 cm | |
| Autoclave, Top-loading Vertical | |
| 135°C | |
| 190 kg | |
| Internal thermometer, sample temperature probes, Water sensing electrode, external pressure gauge, printer, RS232 connection, wire baskets, and 3-year warranty | |
| RS232 | |
| 40 psi | |
| 29 to 43 psi | |
| 2.8 bar | |
| 9000 w | |
| 86.36 cm |
| UL, cUL, ASME | |
| 160 L | |
| 19.7 in. | |
| 50 cm | |
| 28.14 in. | |
| 109.98 cm | |
| 5075 ELVCP | |
| 275°F | |
| 419 lb. | |
| 230 V, 50/60 Hz, 3 phase | |
| 50/60 Hz | |
| Stainless Steel 316 Ti | |
| 2.8 bar | |
| Yes | |
| 230 V | |
| 34 in. | |
| 71.47 x 86.36 x 109.98 cm (28.14 x 34 x 43.3 in.) |