missing translation for 'onlineSavingsMsg'
Learn More

Heidolph™ Starfish Workstation Component - MonoBlocks

Catalog No. 13900178
Change view
Click to view available options
For Use With (Equipment):
16 x 25mm Tube
20 x 21mm Vial
40 x 12mm 2mL Vial
40 x 15mm 1 Dram Vial
40 x 16mm Tube
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
13900178 40 x 16mm Tube
13900179 16 x 25mm Tube
13900181 40 x 15mm 1 Dram Vial
13900180 20 x 21mm Vial
13900182 40 x 12mm 2mL Vial
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 13900178 Supplier Heidolph™ Supplier No. 015890100

Component parts used in the assembly of Heidolph Starfish self-designed, modular reaction stations

  • Single blocks with multiple wells of the same size
  • Anodized aluminum for strong chemical resistance and fast heat-up times up to 260°C
  • Ideal for experiments using the same vessel
  • MonoBlocks are stackable to maximize lab space
  • MonoBlocks have a 3.5 mm hole for a temperature probe
  • MonoBlocks are individually labelled for easy identification
  • Optional reducing inserts for 250 mL block

Specifications

For Use With (Equipment) 40 x 16mm Tube
Type Monoblock
Material Anodized Aluminum