missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heidolph™ Hei-TORQUE Overhead Stirrer Stands
Description
- Available in a variety of lengths
Specifications
Specifications
| Diameter (English) | 1 in. |
| Diameter (Metric) | 2.5 cm |
| For Use With (Equipment) | Hei-TORQUE Core, Hei-TORQUE Expert, Hei-TORQUE Ultimate |
| Length (English) | 27.55 in. |
| Length (Metric) | 700 mm |
| Model | Universal S2 |
| Type | Overhead Stirrer Stand |
| Weight (Metric) | 5.9 kg |
| Weight (English) | 13 lb. |