missing translation for 'onlineSavingsMsg'
Learn More

Heidolph™ Overhead Stirrer Impellers - VISCO JET

Visco Jet Impellers are recommended for larger quantities of high viscosity media and gel. Fields of use include food and beverage production, cosmetics, paint production, etc.

$380.25 - $3234.43

Specifications

Diameter (English) Shaft 0.39 in.
Diameter (Metric) Shaft 1 cm
For Use With (Application) Mixing larger quantities of high viscosity liquid and gel
Length (English) 19.6 in.
Length (Metric) 500 mm
View More Specs

Products 5
Catalog Number Mfr. No. Diameter (Metric) Diameter (English) Material Speed Price Quantity  
Catalog Number Mfr. No. Diameter (Metric) Diameter (English) Material Speed Price Quantity  
13-880-141
View Documents
Heidolph™
036300470
6 cm 2.3 in. Stainless Steel 200 to 800 rpm
Each for $2,793.48
Only null left
 
13-880-142
View Documents
Heidolph™
036300480
7.8 cm 3.1 in. Stainless Steel 200 to 700 rpm
Each for $3,234.43
Only null left
 
13-880-143
View Documents
Heidolph™
036300490
7.8 cm 3.1 in. POM 200 to 700 rpm
Each for $380.25
Only null left
 
13-880-144
View Documents
Heidolph™
036300500
12 cm 4.7 in. Stainless Steel 120 to 500 rpm
Each for $3,023.56
Only null left
 
13-880-145
View Documents
Heidolph™
036300510
12 cm 4.7 in. POM 120 to 500 rpm
Each for $497.78
Only null left
 
Description

Description

The VISCO JET Mixing System is the result of the so-called cone principle. Turbulent flows are created even at low speeds at the taper end by acceleration, displacement and retardation. These flows advance through the stirred medium and result in the new dynamic mixing motion.

  • Reduce your process times significantly while performing the best mixing results
  • One system for literally all mixing tasks for low to high-viscosity media
  • Even with high-viscosity media and gels which naturally do not mix when common impellers are used you will observe an immediate flow through the entire beaker
  • This technology allows for de-gassing of gels while preventing air intake and foaming

Fields of use: Beverage production, dairy products, food, sugar & candy production, chemistry/petro chemistry, ceramics, water treatment, cosmetics, colorant/paint production and paper manufacture, etc.

Specifications

Specifications

0.39 in.
Mixing larger quantities of high viscosity liquid and gel
500 mm
1 cm
19.6 in.
Videos
SDS
Documents

Documents