Learn More
Heidolph™ Overhead Stirrer Impellers - Radial Flow Style
Hei-TORQUE Radial Flow Impellers for applications which require an average speed and for mixing tasks with little or average viscosity up to < 500 mPa s; ideal for gassing
Supplier: Heidolph™ 036300380
Description
Precise working with an overhead stirrer depends on the right choice of the stirrer tool. When choosing a stirrer tool, consider its different characteristics and their effects. For example, the flow which the toll causes in the medium, the tool's adequate field of application depending on the speed range and the execution of the tool according to the viscosity it is destined for.
- Radial-flow impellers are recommended for applications which require average speed
- For Mixing tasks with little or average viscosity up to <500 mPa
- Ideal for gassing of liquids
- Stainless steel
- Length: 400mm
- Shaft Diameter: 8 mm
Specifications
| 1.14 in. | |
| 28 mm | |
| Mixing tasks and gassing of liquid, average viscosity | |
| 400 mm | |
| 48 oz. |
| 0.31 in. | |
| 0.8 cm | |
| 15.74 in. | |
| Radial Flow Impeller | |
| 3 lb. |