missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heidolph™ Overhead Stirrer Impellers - Blade and Half-Moon Styles
Hei-TORQUE Blade and Half-Moon Style Impellers are recommended for applications which require an average speed and little or average viscosity.
Supplier: Heidolph™ 036300350
Description
Precise working with an overhead stirrer depends on the right choice of the stirrer tool. When choosing a stirrer tool, consider the flow which the tool causes in the medium, the tool's adequate field of application depending on the speed range, and the execution of the tool according to viscosity it is destined for.
Blade and Half-Moon Impeller
- These impellers are recommended for applications which require average speed
- For mixing tasks with little or average viscosity
- Models BR 12, BR 14 and HR 18 come with collapsible blade for narrow neck vessels
Chemical Identifiers
| 2.6 in. | |
| 6.6 cm | |
| Hei-TORQUE Core, Hei-TORQUE Expert, Hei-TORQUE Ultimate |
| 0.31 in. | |
| 0.8 cm | |
| Mixing Tasks with Little or Average Viscosity |
Specifications
| 2.6 in. | |
| 6.6 cm | |
| Hei-TORQUE Core, Hei-TORQUE Expert, Hei-TORQUE Ultimate | |
| 0.6 in. | |
| 15.74 in. | |
| 2000 rpm | |
| 2.3 in. | |
| 48 oz. |
| 0.31 in. | |
| 0.8 cm | |
| Mixing Tasks with Little or Average Viscosity | |
| 1.5 cm | |
| 400 mm | |
| BR 12 Pivoting Blade | |
| 6 cm | |
| 3 lb. |