missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heidolph™ Rotary Evaporator Enclosures
User-friendly safety enclosure for use with rotary evaporators
Supplier: Heidolph™ 035100210CA
Description
These enclosures save space and avoid operator exposure to chemical fumes and vapors
- Integral base with deep spill lip
- Application specific construction materials: polypropylene base, polycarbonate sides, ABS head assembly
- For replacement filters for ductless enclosure, see cat. no. 13876447
Ductless Enclosure
- AirSafe™ Automatic safety controller for constant monitoring of airflow and filter condition
- Quiet operation of <49dB
- Horizontal sliding access doors for easy operation of rotary evaporator
- Safely enclosed rotary evaporator, vacuum pump and waste bottle
- Volume of filtered air: 350cfm
- Simple bonded carbon filter replacement prevents dust
- UL, CSA and CE certified
- No ducting required
- Approved chemical list filter included in unit
- Two-speed linear face velocity and operation
- External dimensios: 24 x 38 x 48 (61 x 96.5 x 122cm) in.
- Internal dimensions: 21.5 x 37 x 38 (54.6 x 94 x 96.5cm) in.
- Connects to HVAC system through 4 in. tubing
- Supply-dependent linear face velocity
- External dimensios: 24 x 38 x 50 (61 x 96.5 x 127cm) in.
- Internal dimensions: 21.5 x 37 x 38 (54.6 x 94 x 96.5cm) in.