missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heidolph™ Reax 20/4 115 V Overhead Shaker
Description
Reax 20/4
- Set and continuously adjust the variable speed on the analog control knob from 1 to 16 rpm - ideal for waste water analysis
- Other rotation speeds available upon request (i.e.: 0.5 to 8 rpm or 2 to 32 rpm)
- Easy and fast attachments of bottles
- Other vessels with 160 to 270 mm height and max (136 mm diameter can be used with attachments)
Specifications
Specifications
| Speed Range | 1 to 16 rpm |
| Electrical Requirements | 115 V, 60 Hz |
| Voltage | 115 V |
| Temperature Range (Metric) | 0°C to 40°C |
| Wattage | 280 W |
| Holds | 4 x 1 L |
| Temperature Range (English) | 32°F to 104°F |
| Frequency | 60 Hz |
| Depth (English) | 20.5 in. |
| Depth (Metric) | 52 cm |
| Show More |