missing translation for 'onlineSavingsMsg'
Learn More

Heidolph™ Radleys Jacketed Vessel Kit

Catalog No. 05405255
Change view
Click to view available options
Capacity (Metric):
250 mL
2000 mL
Includes:
Single jacketed
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Includes
05405255 250 mL Single jacketed
05405261 2000 mL Single jacketed
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 05405255 Supplier Heidolph™ Supplier No. 015950103

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Radleys jacketed vessel kit for use with Reactor-Ready™ and Reactor-Ready™ Duo lab reactors

  • These cost effective vessel kits include the vessel and accessories you need to get started.
  • The Pt100 probe and anchor stirrer included in each kit are matched to the vessel size.
  • Each vessel kit includes reaction vessel, PTFE anchor stirrer, side arm couplings, Pt100 PTFE temperature probe with LEMO connector, and PTFE temperature probe adapter.

Specifications

Temperature (English) Maximum 446°F
Includes Single jacketed
Capacity (Metric) 250 mL
Type Jacketed Vessel Kit
For Use With (Application) Reactor-Ready™ and Reactor-Ready™ Duo Lab Reactors