missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heidolph™ Rotamax / Vibramax Platform Shaker Accessory, Perforated Platform 100
With the Heidolph Perforated Platform 100, you can customize either the Rotamax or Vibramax Platform Shaker to suit your needs by adding one of 6 optional clamps.
Supplier: Heidolph™ 036303220
Description
- Compatible with either a Rotamax or Vibramax Platform Shaker
- Universal design allows for individual arrangement of vessels
- 6 clamp sizes allows varying combinations of flask arrangements (see below)
| Size | Flask Volume | Max Qty Held | P/N |
| 1 | 25mL | 16 | 13-900-838 |
| 2 | 50mL | 16 | 13-900-839 |
| 3 | 100mL | 8 | 13-900-840 |
| 4 | 250mL | 5 | 13-900-841 |
| 5 | 500mL | 3 | 13-900-842 |
| 6 | 1000mL | 2 | 13-900-843 |
Specifications
| Perforated Platform | |
| Rotamax and Vibramax Platform Shakers |