missing translation for 'onlineSavingsMsg'
Learn More

Heidolph™ Hei-FLOW Peristaltic Pump Tubing - Tygon™ (Standard)

Catalog No. 13889435
Change view
Click to view available options
Diameter (Metric) Inner:
3.1 mm
Diameter (Metric) Outer:
6.3 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inner Diameter (Metric) Outer
13889435 3.1 mm 6.3 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13889435 Supplier Heidolph™ Supplier No. 036304140

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

For use with Heidolph Hei-FLOW Peristaltic Pumps

For Single- and Multi-Channel use (not suitable with cassette small)

For standard applications.

  • Non-toxic, non-oxidizing
  • Good resistance to acids, bases, and inorganic media
  • Very low gas permeability
  • Good performance life
  • Material: Thermoplastic soft PVC, transparent
  • Complies with the standards: FDA (21 CFR 177.2601) and GLP
  • Temperature range: -50 to +75°C
  • Sterilization: Can be autoclaved for 30 min. at 1 bar and 120°C (material may change color) or with ethylene oxide
  • Restriction: Segregation of plasticizers is possible
  • Acids, lyes, pressure, sterile media, vacuum, viscous media

Specifications

Certifications/Compliance FDA 21 CFR 177.2601 and GLP
Autoclavable Autoclavable
Diameter (English) Inner 3/25 in.
Diameter (Metric) Inner 3.1 mm
Material Thermoplastic PVC
Diameter (English) Outer 6/25 in.
Diameter (Metric) Outer 6.3 mm
Overall Length (Metric) 1 m
Thickness (English) 0.06 in.
Thickness (Metric) 1.6 mm
For Use With Hei-FLOW Peristaltic Pumps, with multi or single channel pump heads. Not suitable with small cassette during multi-channel use
For Use With (Application) For standard applications
Min. Operating Temperature (English) -58°F
Min. Operating Temperature (Metric) -50°C
Resistance Properties Acids
Sterility Sterile
Height (Metric) 8.8 m Water
Height (English) 28.8 ft. Water
Gas Permeability Very low
Color Transparent
Max. Operating Temperature (English) 167°F
Max. Operating Temperature (Metric) 75°C
Product Type Tygon Tubing
Show More Show Less