missing translation for 'onlineSavingsMsg'
Learn More

Heidolph™ Hei-FLOW Expert Peristaltic Pump

Catalog No. p-4514771
Change view
Click to view available options
Flow Rate:
0.005 to 329 mL/min
2.0 to 4056 mL/min
Model:
Hei-FLOW Expert 120
Hei-FLOW Expert 120 Multi
Hei-FLOW Expert 600
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Flow Rate Model
13889873 0.005 to 329 mL/min Hei-FLOW Expert 120
13889874 2.0 to 4056 mL/min Hei-FLOW Expert 600
13889012 0.005 to 329 mL/min Hei-FLOW Expert 120 Multi
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 13889873 Supplier Heidolph™ Supplier No. 036150050

For reproducible results and liquid transfer.

Pump includes premium safety standards and features for superior ease of use and reduced cost of ownership.

  • Analog control with adjustable variable speed from 5 to 600 rpm
  • Speed is held constant even under changing loads
  • Electronic speed control is accurate to ±0.5%
  • Pump operates clockwise or counterclockwise at a push of a button
  • Pressing Max button accelerates filling and draining of tubing
  • Model can be connected to an optional foot pedal remote control

Hei-FLOW Advantage 01

  • Flow rates of 0.36 to 813 mL/min. with single-channel pump heads
  • Low speed range from 5 to 120 rpm
  • Suitable for multi-channel operation
  • Multi-channel flow rates from 0.005 to 329 mL/min.
  • Can be upgraded for multi-channel operation with a pump head adapter

Hei-FLOW Advantage 06

  • Flow rates of 2.0 to 4056 mL/min. with single-channel pump heads
  • High speed range from 24 to 600 rpm
  • Not suitable for multi-channel operation

Available Accessories:

Hei-FLOW Pump Heads

  • Multichannel: 036150460, 036150470, 036150480
  • Single-Channel (SP Quick): 036150390, 036150400
  • Single-Channel (SP Standard): 036150430, 036150440
  • Single-Channel (SP Vario): 036150450

Tubing

  • Silicone: 0363036-20 to -80
  • PharMed: 036304000, 036304010, 0363039-40, to -70
  • Tygon: 0363041-20 to -90
  • Viton: 036303-760 to -830

Specifications

Certifications/Compliance CE
Channels 1
Control Type Digital
Display Type Analog
Enclosure Rating IP55
Flow Rate 0.005 to 329 mL/min
Motor Speed 5 to 120 rpm
Reversible Yes
Model Hei-FLOW Expert 120
Motor Type DC
Temperature (English) Max. 104°F
Temperature (English) Min 41°F
Temperature (Metric) Max 40°C
Temperature (Metric) Min. 5°C
Overall Width (English) 6.53 in.
Overall Width (Metric) 16.6 cm
Overall Height (English) 8.85 in.
Overall Height (Metric) 22.5 cm
Weight (English) 16.8 lb.
Weight (Metric) 7.6 kg
Electrical Requirements 115 V, 50/60 Hz
Voltage 115 V
Wattage 100 W
Frequency 50/60 Hz
Show More Show Less