missing translation for 'onlineSavingsMsg'
Learn More

Heidolph™ Hei-FLOW Peristaltic Pump Accessory: Single-Channel Pump Heads - SP Quick

For use with Heidolph Hei-FLOW Peristaltic Pumps

$2,334.56

Specifications

Flow Rate 0.38 to 3436 mL/min
Holds 5
No. of Channels 1
Type Pump Head
View More Specs

Products 1
Catalog Number Mfr. No. Tubing Size Price Quantity & Availability  
Catalog Number Mfr. No. Tubing Size Price Quantity & Availability  
13881138
View Documents Promotion Details
Heidolph™
036150390
1.6 mm WT
Each for $2,334.56
Only null left
 
Description

Description

SP Quick

  • Fast and convenient tube changes
  • Low pulsation due to 5 roller system
  • Pump head features ball bearings
  • Rollers made of stainless steel
  • For tubes with a 1.6 mm or 2.5 mm wall thickness (wt)
  • Depending on drive and tubing flow rate ranges from 0.38 to 3436 mL per minute
Specifications

Specifications

0.38 to 3436 mL/min
5
1
Pump Head
Videos
SDS
Documents

Documents